Skip Content
PUSH BROOM,MULTI SWEEP,24 IN. OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PUSH BROOM,MULTI SWEEP,24 IN. OAL

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6APW0
  • Mfr. Model # 6APW0
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Head, handle, Locking Nut
  • Item Push Broom
  • Handle Colour Red
  • Block Material Polypropylene
  • Block Size 24"
  • Trim Length 3"
  • Broom Handle Diameter 1"
  • Bristle Material Multi Sweep
  • Broom Handle Length 60"
  • Broom Handle Material Steel
  • Bristle Color Black/Red
  • Broom Width 24"
  • Features Handle Grip, Hanger Hole, Hardwood Broom Block, Electrostatic Powder Coated Handle
  • For Use With Mfr. No. 601
  • Chemical Resistant Yes
  • Series Threaded Push Brooms
  • Acid Resistant No
  • Color Coding System No
  • Broom Handle Tip Material Polypropylene
  • Broom Application Semi-Smooth
  • Broom Connection Type Nylon Thread w/Locking Bolt
  • Broom Grade Medium-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list