Skip Content
PUSH BRM,STIFF PLMYRA FBRS,60-9/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PUSH BRM,STIFF PLMYRA FBRS,60-9/16I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D518
  • Mfr. Model # 13D518
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Trim Length 6-3/4"
  • Bristle Material Stiff Palmyra Fibers
  • Block Size 24"
  • Broom Handle Diameter 15/16"
  • Item Push Broom
  • Bristle Color Blue
  • Block Material Heavy Duty Resin
  • Handle Colour Blue
  • Broom Handle Length 60"
  • Broom Handle Material Steel
  • Broom Width 24"
  • Includes Handle
  • Broom Application Rough
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded
  • Broom Grade Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list