Skip Content
PUSH BRM,SOFT/STIFF FIBERS,60-9/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PUSH BRM,SOFT/STIFF FIBERS,60-9/16I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D521
  • Mfr. Model # 13D521
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Push Broom
  • Bristle Color Black/Red
  • Handle Colour Black
  • Block Size 24"
  • Block Material Heavy Duty Resin
  • Broom Handle Diameter 15/16"
  • Trim Length 6-3/4"
  • Broom Handle Length 60"
  • Bristle Material Soft Outer Fibers and Stiff Inner Fibers
  • Broom Handle Material Steel
  • Broom Width 24"
  • Includes Handle
  • Broom Application Rough
  • Broom Handle Tip Material Plastic
  • Broom Grade Heavy-Duty
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list