Skip Content
PUSH BRM,POLY FIBERS,INDR/OUTDR,60I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH BRM,POLY FIBERS,INDR/OUTDR,60I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D519
  • Mfr. Model # 13D519
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Push Broom
  • Handle Colour Green
  • Block Size 18"
  • Bristle Color Green/Black
  • Block Material Heavy Duty Resin
  • Trim Length 6-3/4"
  • Bristle Material Split Tip Poly Fibers
  • Broom Handle Material Steel
  • Broom Handle Diameter 15/16"
  • Broom Handle Length 60"
  • Broom Width 18"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List