Skip Content
PUSH BAR,TUBULAR,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BAR,TUBULAR,BRASS

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJN4
  • Mfr. Model # 3HJN4
  • UNSPSC # 30171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.24 lbs

Technical Specs

  • Colour Brass
  • Finish Polished Brass
  • Mounting Type Clips/Fasteners
  • Item Push Bar
  • Material Brass
  • Overall Length 33"
  • Overall Width 1"
  • Screw Size 1/4-20
  • Hardware Included
  • Projection 2-1/2"
  • Mounting Hole Center to Center 32"
  • Grip Dia. 1"
  • Grip Height 2-1/2"
  • Grip Length 33
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list