Skip Content
PUSH BAR,CLEAR ANODIZED FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH BAR,CLEAR ANODIZED FINISH

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJL4
  • Mfr. Model # 3HJL4
  • UNSPSC # 30171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.67 lbs

Technical Specs

  • Colour Silver
  • Finish Polished Aluminum
  • Material Aluminum
  • Item Push Bar
  • Mounting Type Clips/Fasteners
  • Overall Length 33"
  • Overall Width 1"
  • Mounting Hole Center to Center 32"
  • Hardware Included
  • Screw Size 1/4-20
  • Projection 2-1/2"
  • Grip Dia. 1"
  • Grip Length 33
  • Grip Height 2-1/2"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list