PUROFORT THERMO FULL SAFETY OMEGA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUROFORT THERMO FULL SAFETY OMEGA

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE652033.14
  • Mfr. Model # E652033.14
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.66 lbs

Technical Specs

  • Colour Black
  • Item Work Boot
  • Size 14
  • Waterproof Yes
  • Insulation Type Thermo+
  • Standards CSA Z195-14 PR Omega, ASTM F2413-11 M I/75 C/75 PR EH
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Gender Unisex
  • Shank Material N/A
  • Insulated Yes
  • Toe Type Steel
  • Upper Material Polyurethane
  • Midsole Material Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list