Skip Content
PUROFORT THERMO FULL SAFETY OMEGA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUROFORT THERMO FULL SAFETY OMEGA

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE652033.09
  • Mfr. Model # E652033.09
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.92 lbs

Technical Specs

  • Insulation Type Thermo+
  • Colour Black
  • Item Work Boot
  • Height 15-11/32"
  • Size 9
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Waterproof Yes
  • Shank Material N/A
  • Insulated Yes
  • Gender Unisex
  • Standards CSA Z195-14 PR Omega, ASTM F2413-11 M I/75 C/75 PR EH
  • Upper Material Polyurethane
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Closure Type Pull On
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list