Skip Content
PUROFORT THERMO FULL SAFETY OMEGA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUROFORT THERMO FULL SAFETY OMEGA

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE652033.06
  • Mfr. Model # E652033.06
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.58 lbs

Technical Specs

  • Colour Black
  • Height 14-1/2"
  • Item Work Boot
  • Size 6
  • Insulation Type Thermo+
  • Waterproof Yes
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Standards CSA Z195-14 PR Omega, ASTM F2413-11 M I/75 C/75 PR EH
  • Insulated Yes
  • Shank Material N/A
  • Gender Unisex
  • Toe Type Steel
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Midsole Material Steel
  • Metatarsal Guard No
  • Closure Type Pull On
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list