Skip Content
PUROFORT FULL SAFETY OMEGA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUROFORT FULL SAFETY OMEGA

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE752033.16
  • Mfr. Model # E752033.16
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.6 lbs

Technical Specs

  • Item Work Boot
  • Colour Black
  • Height 16-1/4"
  • Size 16
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Waterproof Yes
  • Insulation Type Anti-Static, -20 Degrees C
  • Shank Material N/A
  • Standards pending
  • Insulated Yes
  • Gender Unisex
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Upper Material Polyurethane
  • Closure Type Pull-On
  • Footwear Sole Pattern Ladder Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list