PUROFORT FULL SAFETY OMEGA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUROFORT FULL SAFETY OMEGA

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE752033.12
  • Mfr. Model # E752033.12
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.11 lbs

Technical Specs

  • Colour Black
  • Item Work Boot
  • Waterproof Yes
  • Insulation Type Anti-Static, -20 Degrees C
  • Size 12
  • Standards pending
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Insulated Yes
  • Gender Unisex
  • Upper Material Polyurethane
  • Shank Material N/A
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Footwear Sole Pattern Ladder Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list