PUROFORT FULL SAFETY OMEGA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUROFORT FULL SAFETY OMEGA

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE752033.10
  • Mfr. Model # E752033.10
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.12 lbs

Technical Specs

  • Colour Black
  • Item Work Boot
  • Size 10
  • Insulation Type Anti-Static, -20 Degrees C
  • Waterproof Yes
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Insulated Yes
  • Shank Material N/A
  • Standards pending
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Midsole Material Steel
  • Gender Unisex
  • Metatarsal Guard No
  • Footwear Sole Pattern Ladder Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list