!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX SAFETY WORK BOOTS, SZ 9, PUR/STEEL TOE, NON-CSA, LADDER-STYLE GRIP, WATERPROOF

UNISEX SAFETY WORK BOOTS, SZ 9, PUR/STEEL TOE, NON-CSA, LADDER-STYLE GRIP, WATERPROOF

DUNLOP

UNISEX SAFETY WORK BOOTS, SZ 9, PUR/STEEL TOE, NON-CSA, LADDER-STYLE GRIP, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX SAFETY WORK BOOTS, SZ 9, PUR/STEEL TOE, NON-CSA, LADDER-STYLE GRIP, WATERPROOF

UNISEX SAFETY WORK BOOTS, SZ 9, PUR/STEEL TOE, NON-CSA, LADDER-STYLE GRIP, WATERPROOF

DUNLOP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DUNE752033.09
  • Mfr. Model # E752033.09
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.06 lbs

Product Details

This pair of Omega unisex size 9 safety work boots are made of polyurethane and have steel toes/midsole. The non-CSA waterproof boots have ladder-style grip.

Technical Specs

  • Item Work Boot
  • Gender Unisex
  • Footwear Sole Pattern Ladder Grip
  • Metatarsal Guard No
  • Standards pending
  • Height 14-3/4"
  • Midsole Material Steel
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Upper Material Polyurethane
  • Toe Type Steel
  • Size 9
  • Insulated Yes
  • Waterproof Yes
  • Colour Black
  • Insulation Type Anti-Static, -20 Degrees C
  • Outsole Material Polyurethane
  • Shank Material N/A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list