Skip Content
PUROFORT FOODPRO WHITE SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUROFORT FOODPRO WHITE SZ 13

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNEA51131.13
  • Mfr. Model # EA51131.13
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.1 lbs

Technical Specs

  • Colour White
  • Height 13-13/16"
  • Item Work Boot
  • Size 13
  • Insulation Type Anti-Static (-20 Degrees C)
  • Standards CSA Z195-14 Omega, ASTM F2413-11 M I/75 C/75 EH
  • Resists Minerals, Animal, Plant Oils, fats, Disinfectants, Fertilizer, Solvents, Oils, Various Chemicals, Slip-Resistant outsoles SRC
  • Shank Material N/A
  • Insulated Yes
  • Toe Type Steel
  • Waterproof Yes
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Metatarsal Guard No
  • Closure Type Pull On
  • Gender Men's
  • Midsole Material Steel
  • Footwear Sole Pattern Low Profile Slip Resistant Lugs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list