PUROFORT FOODPRO GREEN SZ 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUROFORT FOODPRO GREEN SZ 5

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNEA51831.05
  • Mfr. Model # EA51831.05
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.11 lbs

Technical Specs

  • Colour Green
  • Size 5
  • Item Work Boot
  • Waterproof Yes
  • Insulation Type Anti-Static (-20 Degrees C)
  • Shank Material N/A
  • Resists Minerals, Animal, Plant Oils, fats, Disinfectants, Fertilizer, Solvents, Oils, Various Chemicals, Slip-Resistant outsoles SRC
  • Standards CSA Z195-14 Omega, ASTM F2413-11 M I/75 C/75 EH
  • Insulated Yes
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Gender Women's
  • Midsole Material Steel
  • Footwear Sole Pattern Low Profile Slip Resistant Lugs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list