Skip Content
PUROFORT FOODPRO GREEN SZ 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUROFORT FOODPRO GREEN SZ 3

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNEA51831.03
  • Mfr. Model # EA51831.03
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • Colour Green
  • Item Work Boot
  • Size 3
  • Height 12-7/16"
  • Insulation Type Anti-Static (-20 Degrees C)
  • Waterproof Yes
  • Standards CSA Z195-14 Omega, ASTM F2413-11 M I/75 C/75 EH
  • Resists Minerals, Animal, Plant Oils, fats, Disinfectants, Fertilizer, Solvents, Oils, Various Chemicals, Slip-Resistant outsoles SRC
  • Shank Material N/A
  • Upper Material Polyurethane
  • Toe Type Steel
  • Insulated Yes
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Closure Type Pull On
  • Gender Women's
  • Midsole Material Steel
  • Footwear Sole Pattern Low Profile Slip Resistant Lugs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list