Skip Content
PUROFORT FOODPRO BLUE SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUROFORT FOODPRO BLUE SZ 7

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNEA51631.07
  • Mfr. Model # EA51631.07
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.9 lbs

Technical Specs

  • Height 13"
  • Item Work Boot
  • Colour Blue
  • Size 7
  • Waterproof Yes
  • Insulation Type Anti-Static (-20 Degrees C)
  • Standards CSA Z195-14 Omega, ASTM F2413-11 M I/75 C/75 EH
  • Resists Minerals, Animal, Plant Oils, fats, Disinfectants, Fertilizer, Solvents, Oils, Various Chemicals, Slip-Resistant outsoles SRC
  • Toe Type Steel
  • Insulated Yes
  • Shank Material N/A
  • Upper Material Polyurethane
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Closure Type Pull On
  • Gender Women's
  • Midsole Material Steel
  • Footwear Sole Pattern Low Profile Slip Resistant Lugs

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List