Skip Content
PUROFORT FOODPRO BLUE SZ 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUROFORT FOODPRO BLUE SZ 4

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNEA51631.04
  • Mfr. Model # EA51631.04
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Technical Specs

  • Item Work Boot
  • Colour Blue
  • Size 4
  • Height 12-11/16"
  • Insulation Type Anti-Static (-20 Degrees C)
  • Waterproof Yes
  • Resists Minerals, Animal, Plant Oils, fats, Disinfectants, Fertilizer, Solvents, Oils, Various Chemicals, Slip-Resistant outsoles SRC
  • Standards CSA Z195-14 Omega, ASTM F2413-11 M I/75 C/75 EH
  • Shank Material N/A
  • Insulated Yes
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Toe Type Steel
  • Upper Material Polyurethane
  • Closure Type Pull On
  • Gender Women's
  • Midsole Material Steel
  • Footwear Sole Pattern Low Profile Slip Resistant Lugs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list