Skip Content
PUROFORT FOODPRO BLUE SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUROFORT FOODPRO BLUE SZ 10

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNEA51631.10
  • Mfr. Model # EA51631.10
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Technical Specs

  • Colour Blue
  • Height 13-5/8"
  • Item Work Boot
  • Size 10
  • Waterproof Yes
  • Insulation Type Anti-Static (-20 Degrees C)
  • Resists Minerals, Animal, Plant Oils, fats, Disinfectants, Fertilizer, Solvents, Oils, Various Chemicals, Slip-Resistant outsoles SRC
  • Standards CSA Z195-14 Omega, ASTM F2413-11 M I/75 C/75 EH
  • Insulated Yes
  • Shank Material N/A
  • Upper Material Polyurethane
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Gender Men's
  • Midsole Material Steel
  • Closure Type Pull On
  • Footwear Sole Pattern Low Profile Slip Resistant Lugs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list