Skip Content
PUREWELD PAPR BLK WELD ADF HE FILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUREWELD PAPR BLK WELD ADF HE FILT

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO2000WB
  • Mfr. Model # 2000WB
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 2557
  • Shipping Weight 9.0 lbs

Technical Specs

  • Battery Type Rechargeable NiMH
  • Includes Welding Helmet, Breathing Tube, HEPA Filter, Neck Cape, LED Indicator, Nickel Hydride Battery Pack, Charger
  • Item PAPR Welding Helmet
  • Suspension 3 Point, Adjustable Ratchet, Padded Harness
  • Window Material Polycarbonate with Anti-Mist/Anti-Scratch Coating
  • Standards NIOSH, ANSI Z87.1+, ANSI Z89.1 Type 1 Class G
  • Headgear Included Yes
  • Cartridges Included HEPA
  • Intrinsically Safe No
  • PAPR Mount Mask-Mounted
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list