HYFLEX 11423 SYNT LNR COAT SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYFLEX 11423 SYNT LNR COAT SZ8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-423-8
  • Mfr. Model # 11-423-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2455
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Hi-Vis Yellow, Gray
  • Application Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • Gauge 13
  • Item Cut-Resistant Glove
  • Cuff Elasticized Knit Wrist
  • Palm Material Synthetic Coating
  • Back Material Techcor(R) (HPPE)
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 4
  • Stitching Material Synthetic
  • ANSI Abrasion Cycles 8000
  • ANSI Cut Grams 1000
  • Finger Material Techcor(R) (HPPE)
  • ANSI Puncture Newtons 60
  • Finger Style Full
  • Suggested Use Environment Dry, Light Oil and Oily
  • Abrasion Resistant EN388 LEVEL 4
  • Standards ANSI CUT 2 , ANSI ABRASION 4 , EN388 4332 , EN407

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list