!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HI-VIS CUT-RESISTANT GLOVES, SIZE 11, YELLOW/GREY, SYNTHETIC PALM, PAIR

HI-VIS CUT-RESISTANT GLOVES, SIZE 11, YELLOW/GREY, SYNTHETIC PALM, PAIR

ANSELL

HI-VIS CUT-RESISTANT GLOVES, SIZE 11, YELLOW/GREY, SYNTHETIC PALM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT-RESISTANT GLOVES, SIZE 11, YELLOW/GREY, SYNTHETIC PALM, PAIR

HI-VIS CUT-RESISTANT GLOVES, SIZE 11, YELLOW/GREY, SYNTHETIC PALM, PAIR

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.81 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL11-423-11
  • Mfr. Model # 11-423-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 1339
  • Shipping Weight 0.12 lbs

Product Details

Keep your hands safe against cuts, punctures, and abrasions, and ensure they stay visible with these bright yellow and grey coloured gloves. This size 11 pair features palms made of a synthetic coating that protects hands in dry and oily work environments.

Technical Specs

  • Item Cut-Resistant Glove
  • ANSI/ISEA Abrasion Level 4
  • EN 407 Contact Heat Level 1
  • Standards ANSI Cut 2, ANSI Abrasion 4, CE 0493, EN 388: 4332, EN 407: X1XXXX, REACH Compliant
  • Glove Coating Material Polyurethane, Nitrile
  • Finger Coverage Full Finger
  • Maximum Temperature 212 Degrees F
  • Glove Length 225 to 265 mm
  • Glove Coating Colour Grey
  • Thickness 13 ga
  • Pairs per Package 144
  • ANSI/ISEA Puncture Force 60 N
  • Colour Grey, Yellow
  • ANSI/ISEA Cut Level A2
  • Hand Protection Style Glove
  • EN 388 Rating 4X32B
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Size- Numeric 11
  • Glove Lining Material Polyamide, Fibre Glass
  • Series HyFlex
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Palm Material Synthetic Coating

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list