PUREFLO PAPR BLK HELM/SHLD HE FILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUREFLO PAPR BLK HELM/SHLD HE FILT

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO2000S
  • Mfr. Model # 2000S
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes Helmet/Shield, Breathing Tube, HEPA Filter, Neck Cape, LED Indicator, Nickel Hydride Battery Pack, Charger
  • Battery Type Rechargeable NiMH
  • Item PAPR Helmet/Shield
  • Suspension 3 Point, Adjustable Ratchet, Padded Harness
  • Standards NIOSH, ANSI Z87.1+, ANSI Z89.1 Type 1 Class G
  • Window Material Polycarbonate with Anti-Mist/Anti-Scratch Coating
  • Cartridges Included HEPA
  • Headgear Included Yes
  • Intrinsically Safe No
  • Mask Size Universal
  • PAPR Mount Mask-Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list