PUNCHED STEEL STRAPPING,20 MIL,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUNCHED STEEL STRAPPING,20 MIL,300

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGD4
  • Mfr. Model # 6LGD4
  • UNSPSC # 31151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Length 300 ft.
  • Thickness 0.020"
  • Item Punched Steel Strapping
  • Width 3/4"
  • Wind RW
  • Breaking Strength 1170 lb.
  • Coil Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list