Skip Content
PUNCH UNIT SS 4.00 COND BOXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH UNIT SS 4.00 COND BOXED

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE745H4
  • Mfr. Model # 745H4
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1402
  • Shipping Weight 7.294 lbs

Technical Specs

  • Type Knock Out Kit
  • Conduit and Pipe Size (In.) 4
  • Max. Capacity Mild Steel (Ga.) 10 ga Stainless steel
  • Item Speed Punch
  • Function For Hole Punching

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list