PUNCH UNIT 25 PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUNCH UNIT 25 PIN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLERS232
  • Mfr. Model # RS232
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Hole Size (In.) 1.655 x 1.853 x 0.469
  • Item Panel Knockout Punch
  • Max. Capacity Mild Steel (Ga.) 16
  • Number of Pins 25
  • Type Electronic Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list