Skip Content
PUNCH UNIT 1.11(28.3) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUNCH UNIT 1.11(28.3)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE72BB
  • Mfr. Model # 72BB
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Round Knockout Punch
  • Max. Capacity Mild Steel (Ga.) 10
  • Conduit and Pipe Size (In.) 3/4
  • Hole Size Nominal 1.115"
  • Slug Falls Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list