Skip Content
PUNCH SPEED ROUND 3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUNCH SPEED ROUND 3-1/2 IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE7212SP3-1/2P
  • Mfr. Model # 7212SP3-1/2P
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Hole Size (In.) 4
  • Conduit and Pipe Size (In.) 3-1/2
  • Max. Capacity Mild Steel (Ga.) 10
  • Item Punch
  • Features Up to 3 Times Faster Setup and Disassembly
  • Number of Pins 0
  • Type Standard
  • Use With Mfr. No. 7212SP-3-1/2D, 7212SP11, LS50L or Hydraulic Ram
  • Function Cutter
  • Hole Size Nominal 4.044"
  • Slug Splitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list