Skip Content
PUNCH SPEED ROUND 1-7/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH SPEED ROUND 1-7/32 IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE7212SP1-7/32P
  • Mfr. Model # 7212SP1-7/32P
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Conduit and Pipe Size (In.) 1-7/32
  • Hole Size (In.) 1-7/32
  • Max. Capacity Mild Steel (Ga.) 10
  • Item Punch
  • Features Up to 3 Times Faster Setup and Disassembly
  • Type Standard
  • Number of Pins 0
  • Use With Mfr. No. 7212SP-1-7/32D, 7212SP11, LS50L or Hydraulic Ram
  • Hole Size Nominal 1.210"
  • Function Cutter
  • Slug Splitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list