PUNCH SOLID 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH SOLID 5/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC27A
  • Mfr. Model # WC27A
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 0.345 lbs

Product Details

7 inch solid punch. 5/16 inch tip diameter, 1/2 inch stock size.

Technical Specs

  • Item Solid Punch
  • Length (In.) 7"
  • Tip Size (In.) 5/16
  • Hex (In.) 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list