Skip Content
PUNCH SOLID 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH SOLID 3/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC38
  • Mfr. Model # WC38
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 0.75 lbs

Product Details

10 inch solid punch. 3/8 inch tip diameter, 5/8 inch stock size.

Technical Specs

  • Item Solid Punch
  • Tip Size (In.) 3/8
  • Length (In.) 10"
  • Hex (In.) 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list