PUNCH SET SQUARE/DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUNCH SET SQUARE/DRIVE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNC4
  • Mfr. Model # 2YNC4
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 691
  • Shipping Weight 2.75 lbs

Product Details

Combo Square/Pin Punch Set, Number of Pieces 12, Includes WSW4KU80 12 In Combination Square Set and 8 Pc Pin Punch Set.

Technical Specs

  • Includes Combination Square Set, Pin Punch Set
  • Item Combo Square/Pin Punch Set
  • Number of Pieces 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list