PUNCH SET S/S 1/2-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH SET S/S 1/2-2IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE7506
  • Mfr. Model # 7506
  • UNSPSC # 27121800
  • CATALOGUE PAGE # 1402
  • Shipping Weight 29.81 lbs

Product Details

Hydraulic Slugsplitter Punch kit w/ 1/2 in. - 2 in. Punches includes hand pump and driver

Technical Specs

  • Capacity 10 gal. Stainless Steel
  • For Use With Hand, Foot and Hydraulic Pumps
  • Item Hydraulic Punch Driver Set
  • Includes (1) 28154 1/2" Conduit Size Punch, (1) 28155 1/2" Conduit Size Die, (1) 28156 3/4" Conduit Size Punch, (1) 28157 3/4" Conduit Size Die, (1) 36490 1-7/32" Punch Oil Tight, (1) 28158 1" Conduit Size Punch, (1) 28159 1" Conduit Size Die, (1) 28160 1-1/4" Conduit Size Punch, (1) 28161 1-1/4" Conduit Size Die, (1) 28162 1-1/2" Conduit Size Punch, (1) 28163 1 1/2" Conduit Size Die, (1) 28165 2" Conduit Size Punch, (1) 28166 2" Conduit Size Die, (1) 29451 7/16" X 4-1/4" Draw Stud, (1) 29452 3/4" X 5-1/2" Draw Stud, (1) 31068 Metal Case, (1) 54167 1/4" Female Coupler, (1) 03249 Spacer-medium, (1) 13284 Hydraulic Hand Pump, (1) 54169 1/4" Male Coupler, (1) 06302 High Pressure Hose 1/4" X 3 Ft.
  • Number of Pieces 21
  • Conduit and Pipe Size 1/2" to 2"
  • Workpiece Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list