Skip Content
PUNCH SET H/D BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH SET H/D BRASS

MAYHEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW61365
  • Mfr. Model # 61365
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Brass Punch
  • Includes Canvas Pouch
  • Sizes Included 3/8 x 10 and 7/16 x 14 Brass Lineup Punches, 3/4 x 10 Brass Drift Punch
  • Number of Pieces 3
  • Features Knurled Handles for a Secure Grip, Drift Punches are Used for Aligning Unhardened Steel or Aluminum, Heavy-Duty Brass
  • Length 15"
  • Material Brass
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list