Skip Content
PUNCH ROLL PIN 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH ROLL PIN 5/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT49532S2
  • Mfr. Model # 49532S2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 171
  • Shipping Weight 0.02 lbs

Product Details

One-piece design for strength and durability. Reverse taper to help prevent binding. Black oxide finish to help prevent rust corrosion: extending tool life and performance. A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.

Technical Specs

  • Hex (In.) 5/16"
  • Item Roll Pin Punch
  • Length (In.) 5-1/4"
  • Application Demolition
  • Characteristics Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish, Reverse Taper to Help Prevent Binding
  • Tip Size (In.) 5/32
  • Construction S2 Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Design 1 - Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list