Skip Content
PUNCH ROLL PIN 3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH ROLL PIN 3/32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPR3
  • Mfr. Model # PR3
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 0.04 lbs

Product Details

Roll pin punch, 3-1/2 inches. Tip diameter, 3/32 inch. Stock size, 1/4 inch.

Technical Specs

  • Item Roll Pin Punch
  • Length (In.) 3-1/2"
  • Tip Size (In.) 3/32
  • Hex (In.) 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list