PUNCH ROLL PIN 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH ROLL PIN 1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT49014S2
  • Mfr. Model # 49014S2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 171
  • Shipping Weight 1.55 lbs

Product Details

One-piece design for strength and durability. Reverse taper to help prevent binding. Black oxide finish to help prevent rust corrosion: extending tool life and performance. A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.

Technical Specs

  • Application Demolition
  • Hex (In.) 7/16"
  • Item Roll Punch Pin
  • Tip Size (In.) 1/4
  • Length (In.) 6-7/16"
  • Characteristics Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish, Reverse Taper to Help Prevent Binding
  • Construction S2 Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Design 1 - Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list