Skip Content
PUNCH PRICK 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH PRICK 3/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC32
  • Mfr. Model # WC32
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 0.125 lbs

Product Details

5 inch prick punch. 3/8 inch stock size.

Technical Specs

  • Item Prick Punch
  • Type Prick Punches
  • Length (In.) 5"
  • Hex (In.) 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list