Skip Content
PUNCH PIN SUPER DUTY 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH PIN SUPER DUTY 5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT48516
  • Mfr. Model # 48516
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 170
  • Shipping Weight 0.3 lbs

Product Details

Made from tool steel and specially heat treated for greater strength and ductility. Modified parabolic striking end for greater resistance to mushrooming and chipping.

Technical Specs

  • Hex (In.) 1/2"
  • Length (In.) 6-3/8"
  • Item Super-duty Long Punch Pin
  • Tip Size (In.) 5/16
  • Design 1 - Piece
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Construction S2 Steel
  • Characteristics Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish, Reverse Taper to Help Prevent Binding
  • Meets/Exceeds Asme B107.48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list