PUNCH PIN 7/32 - LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH PIN 7/32 - LONG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT48732LS2
  • Mfr. Model # 48732LS2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Features Modified Parabolic Striking End for Greater Resistance to Mushrooming and Chipping
  • Finish Black Oxide
  • Includes Punch Only
  • Length 7/32"
  • Item Punch Pin
  • Material Hardened Tool Steel
  • Number of Pieces 1
  • Point 7/32"
  • Diameter 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list