Skip Content
PUNCH PIN 5/16IN 8IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH PIN 5/16IN 8IN LONG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC84
  • Mfr. Model # WC84
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 0.3 lbs

Product Details

Pin punch, 8 inches. Tip diameter, 5/16 inch. Stock size, 5/16 inch.

Technical Specs

  • Length (In.) 8"
  • Tip Size (In.) 5/16
  • Item Pin Punch
  • Hex (In.) 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list