Skip Content
PUNCH PIN 3/64IN TIP 4-3/16INOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH PIN 3/64IN TIP 4-3/16INOAL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOP48
  • Mfr. Model # P48
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length (In.) 4-3/16
  • Item Pin Punch
  • Tip Size (In.) 1/16
  • Meets/Exceeds FM, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
  • Application For Use When Working with Flammable or Volatile Materials
  • Construction Aluminum Bronze
  • Design 1-Piece
  • Characteristics Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list