PUNCH PIN 3/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUNCH PIN 3/32IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC27
  • Mfr. Model # WC27
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 0.115 lbs

Product Details

Pin punch, 5 inches. Tip diameter, 3/32 inch. Stock size, 3/8 inch.

Technical Specs

  • Item Pin Punch
  • Tip Size (In.) 3/32
  • Length (In.) 5"
  • Hex (In.) 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list