PUNCH PIN 3/32-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH PIN 3/32-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4714X332TT
  • Mfr. Model # 4714X332TT
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 218
  • Shipping Weight 0.06 lbs

Product Details

Two-piece design allows the tip to be hard for durability while allowing it to be produced straight to help prevent binding. Reverse taper to help prevent binding. Made from S2 steel and specially heat-treated. Modified parabolic striking end. Black oxide finish. A polished identification panel.

Technical Specs

  • Length (In.) 4-3/4
  • Item Punch Pin
  • Hex (In.) 1/4
  • Application Tethered for Working at Heights
  • Tip Size (In.) 3/32
  • Design 2-Piece
  • Construction S2 Steel
  • Meets/Exceeds ASME B107.410
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list