PUNCH PIN 3/16 - LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH PIN 3/16 - LONG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT48316LS2
  • Mfr. Model # 48316LS2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length (In.) 8"
  • Tip Size (In.) 3/16
  • Design Drive Pin
  • Type Pin Punch
  • Construction S2 Steel
  • Hex (In.) 3/8"
  • Characteristics Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish, Reverse Taper to Help Prevent Binding
  • Item Super-duty Long Punch Pin
  • Meets/Exceeds Asme B107.48
  • Application Driving Pins Out of Machinery or Other Materials
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list