Skip Content
PUNCH PIN 1/4IN X 6IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH PIN 1/4IN X 6IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOP51
  • Mfr. Model # P51
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

6-inch non-sparking pin punch. Stock size 9/16 inch, tip size 1/4 inch. Brass.

Technical Specs

  • Hex (In.) 9/16
  • Item Round Pin Punch
  • Length (In.) 6
  • Application For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
  • Tip Size (In.) 1/4
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Design 1-Piece
  • Construction Aluminum Bronze
  • Meets/Exceeds FM Approved
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list