Skip Content
PUNCH PIN 1/4 N/S BE-CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH PIN 1/4 N/S BE-CU

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC30NS
  • Mfr. Model # WC30NS
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

Beryllium copper pin punch with a tip size of 1/4 inch, stock size 1/2 inch and length is 5-1/2 inches.

Technical Specs

  • Length (In.) 5-1/2"
  • Item Pin Punch
  • Tip Size (In.) 1/4
  • Hex (In.) 1/2"
  • Construction Beryllium Copper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list