Skip Content
PUNCH PIN 1/4 - LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH PIN 1/4 - LONG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT48014LS2
  • Mfr. Model # 48014LS2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Hex (In.) 7/16"
  • Length (In.) 8"
  • Tip Size (In.) 1/4
  • Construction S2 Steel
  • Type Pin Punch
  • Design Drive Pin
  • Characteristics Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish, Reverse Taper to Help Prevent Binding
  • Item Super-duty Punch Pin
  • Meets/Exceeds Asme B107.48
  • Application Driving Pins Out of Machinery or Other Materials
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list