Skip Content
PUNCH MACHINIST 3/8IN X 9IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH MACHINIST 3/8IN X 9IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOP41
  • Mfr. Model # P41
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 206
  • Shipping Weight 0.9 lbs

Product Details

9-inch non-sparking machinist's punch. Stock size 3/4 inch, tip size 3/8 inch.

Technical Specs

  • Length (In.) 9"
  • Tip Size (In.) 3/8
  • Application Maintenance and Repair Operations (mro), Collection Holding and Transfer (cht), Work in Confined Space, Transportation (airports, Railroads, Tanker Trucks, Shipyards): Chemical, Petrochemical and Gas Operations: Military: City, State & Federal Governments (utilities, Waste Management, Hazmat, Wmd): and General Dust Environments (grains, Plastics, Coal, Aluminium, Etc.).
  • Hex (In.) 3/4"
  • Item Machinist's Punch
  • Type Punch
  • Construction Albr
  • Design Machinist Punch
  • Characteristics Non-sparking, Non-magnetic, Corrosion-resistant
  • Meets/Exceeds Osha, Nfpa,msha, Federal, Gsa, Military, Doe, Ansi, Din, Fm Approved
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list