Skip Content
PUNCH LONG PIN SUPER DUTY 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH LONG PIN SUPER DUTY 1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT48014L
  • Mfr. Model # 48014L
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Hex (In.) 1/2
  • Length (In.) 8
  • Tip Size (In.) 1/4
  • Item Drive Pin Punch
  • Design 1-piece
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list